KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flower Pruner, 2-3/4 In.L, Steel, 5/8 In.

WESTWARD| Zoro #: G2430355| Mfr #: 5TFN9

$15.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Type: Ergonomic
Cutting Capacity: 5/8"
Overall Length: 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430355 Mfr #: 5TFN9
Grip Type: ErgonomicCutting Capacity: 5/8"
Overall Length: 8-1/2"Lock Type: Slide
Blade Length: 2-3/4"Handle Material: Polypropylene
Features: Nonstick Coating for CuttingBlade Material: Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Flower Pruner, Blade Length 2-3/4 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material Polypropylene, Grip Type Ergonomic, Lock Type Slide, Overall Length 8-1/2 In., Features Nonstick Coating for Cutting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews