SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Portable Flux Core Welder, Westward Series

WESTWARD| Zoro #: G2348367| Mfr #: 2WDP5

$366.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Welding Processes: Flux Core OnlyFeatures: Torch Control Arc FunctionOutput Range: 60 to 80A DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348367 Mfr #: 2WDP5
Welding Processes: Flux Core OnlyFeatures: Torch Control Arc Function
Output Range: 60 to 80A DCIncludes: MIG Gun, Earth Clamp, Contact Tips and Sample Spool, Hammer/Brush, Spool Adaptor
Overall Height: 14-1/3"Portability: Handheld Portable
Phase: 1Wire Size: 0.030" to 0.035"
Input Voltage: 115VACItem: Flux Core Welder
Overall Width: 9-1/3"Standards: CSA certified
Rated Output: 80A@18VDCDuty Cycle: 20%
Series: WestwardInput Amps: 20A
Overall Depth: 17-2/3"Mild Steel - Material Thickness: 18 ga. to 3/16"
Hz: 60Application: For 115 Volts Power Equipment, Joins Materials up to 3/16" Thick
Welded Material: Mild SteelCountry of Origin (subject to change): China

Description

Flux Core Welder, Westward, Welding Processes Flux Core Only, Input Voltage 115VAC, Welded Material Mild Steel, Mild Steel - Material Thickness 18 ga. to 3/16 In., Portability Handheld Portable, 1 Phase, Rated Output 80A@18VDC, Duty Cycle 20 Percent, 60 Hz, 20A Input Amps, Output Range 60 to 80A DC, Wire Size 0.030 In. to 0.035 In., Overall Height 14-1/3 In., Overall Width 9-1/3 In., Overall Depth 17-2/3 In., For 115 Volts Power Equipment, Joins Materials Up To 3/16 In. Thick

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews