KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Folding Knife, 6-7/8 In. L, Clip Blade

WESTWARD| Zoro #: G1082094| Mfr #: 1YJD8

$13.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-7/8"
Handle Color: Silver/Wood Grain
Includes: Belt Clip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082094 Mfr #: 1YJD8
Overall Width: 1-7/8"Handle Color: Silver/Wood Grain
Includes: Belt ClipOverall Length: 6-7/8"
Blade Change: ScrewBlade Material: Carbon Steel
Blade Type: Clip PointItem: Folding Utility Knife
Overall Thickness: 1/2"Handle Type: Straight
Application: General PurposeNumber of Blades Included: 1
Handle Material: Stainless Steel/WoodCountry of Origin (subject to change): China

Description

Folding Utility Knife, Application General Purpose, Overall Length 6-7/8 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., Handle Color Silver/Wood Grain, Handle Type Straight, Handle Material Stainless Steel/Wood, Blade Change Screw, Blade Type Clip Point, Blade Material Carbon Steel, Number of Blades Included 1, Includes Belt Clip

Reviews