Folding Knife, 6 In, Clip Blade, Blue

WESTWARD| Zoro #: G0418187| Mfr #: 1YJD9

$20.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Overall Thickness: 1/2"Blade Change: ScrewOverall Width: 1-7/8"
Save 15%. Sign up for Z-mail.


Zoro #: G0418187 Mfr #: 1YJD9
Overall Thickness: 1/2"Blade Change: Screw
Overall Width: 1-7/8"Blade Type: Clip Point
Handle Material: AluminumBlade Material: Carbon Steel
Overall Length: 6"Application: General Purpose
Number of Blades Included: 11Handle Color: Blue
Item: Folding Utility KnifeHandle Type: Straight
Country of Origin (subject to change): China


Folding Utility Knife, Application General Purpose, Overall Length 6 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., - Position, Handle Color Blue, Handle Type Straight, Handle Material Aluminum, Blade Change Screw, Blade Type Clip Point, Blade Material Carbon Steel, Number of Blades Included 11