KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Folding Knife, 7-3/16 in., Blue

WESTWARD| Zoro #: G0891983| Mfr #: 1YJD7

$18.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-1/4"
Handle Color: Blue
Overall Length: 7-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891983 Mfr #: 1YJD7
Overall Width: 1-1/4"Handle Color: Blue
Overall Length: 7-3/16"Blade Change: Screw
Blade Material: Carbon SteelBlade Type: Clip Point
Item: Folding Utility KnifeOverall Thickness: 3/4"
Handle Type: StraightApplication: General Purpose
Number of Blades Included: 1Handle Material: Aluminum
Country of Origin (subject to change): China

Description

Folding Utility Knife, Application General Purpose, Overall Length 7-3/16 In., Overall Width 1-1/4 In., Overall Thickness 3/4 In., - Position, Handle Color Blue, Handle Type Straight, Handle Material Aluminum, Blade Change Screw, Blade Type Clip Point, Blade Material Carbon Steel, Number of Blades Included 1

Reviews