KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Folding Knife, 7 In, Clip Blade, Orange

WESTWARD| Zoro #: G1919626| Mfr #: 1YJE1

$43.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-7/8"
Handle Color: Orange/Black
Includes: Leather Pouch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919626 Mfr #: 1YJE1
Overall Width: 1-7/8"Handle Color: Orange/Black
Includes: Leather PouchOverall Length: 7"
Blade Change: ScrewBlade Material: Carbon Steel
Blade Type: 2-Sided UtilityItem: Folding Utility Knife
Overall Thickness: 1/2"Handle Type: Straight
Application: General PurposeNumber of Blades Included: 5
Handle Material: AluminumCountry of Origin (subject to change): China

Description

Folding Utility Knife, Application General Purpose, Overall Length 7 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., - Position, Handle Color Orange/Black, Handle Type Straight, Handle Material Aluminum, Blade Change Screw, Blade Type 2-Sided Utility, Blade Material Carbon Steel, Number of Blades Included 5, Includes Leather Pouch

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews