Folding Knife Kit, 3-1/2 in. L, Gray/Blue

WESTWARD| Zoro #: G1145146| Mfr #: 1YJE2

$41.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Position: -Overall Width: 1-7/8"Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145146 Mfr #: 1YJE2
Position: -Overall Width: 1-7/8"
Application: General PurposeIncludes: Blades And Tool Bag
Handle Type: StraightItem: Folding Knife Kit
Blade Change: ScrewHandle Color: Gray/Blue
Blade Material: Carbon SteelOverall Length: 3-5/8"
Blade Type: 2-Sided UtilityNumber of Blades Included: 24
Overall Thickness: 1/2"Handle Material: Aluminum
Country of Origin (subject to change): China

Description

Folding Knife Kit, Application , Overall Length 3-5/8 In., Overall Width 1-7/8 In., Overall Thickness 1/2 In., - Position, Handle Color Gray/Blue, Handle Type Straight, Handle Material Aluminum, Blade Change Screw, Blade Type 2-Sided Utility, Blade Material Carbon Steel, Number of Blades Included 24, Includes Blades And Tool Bag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews