Foot Clinch Carton Stapler, Crown 1-1/4in

WESTWARD| Zoro #: G2412636| Mfr #: 4PMD8

$795.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Blue/BlackHeight: 49"Length: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412636 Mfr #: 4PMD8
Color: Blue/BlackHeight: 49"
Length: 36"Throat Depth: 11-3/4"
Duty: MediumStaple Capacity: 200
Leg Length: 5/8 and 3/4"Standards: CE
Stapling Position: SideWidth: 24"
Item: Foot Clinch Carton StaplerHousing Material: Metal
For Use With: No. 3A528, 4PME6 StaplesCrown: 1-1/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Foot Clinch Carton Stapler, Medium Duty, Stapling Position Side, Staple Capacity 200, Crown 1-1/4 In., Leg Length 5/8 and 3/4 In., Throat Depth 11-3/4 In., Length 36 In., Width 24 In., Height 49 In., Housing Material Metal, Color Blue/Black, For Use With No. 3A528, 4PME6 Staples, Standards CE

Reviews