SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fork Lift Truck Jack, 4 tons

WESTWARD| Zoro #: G0693917| Mfr #: 5ML71

$912.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 29-1/2"Lifting Height Min.: 3"Item: Hydraulic Fork Lift Jack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693917 Mfr #: 5ML71
Handle Length: 29-1/2"Lifting Height Min.: 3"
Item: Hydraulic Fork Lift JackLifting Capacity: 4 tons
Base Length: 29-3/4"Lifting Height Max.: 17-1/2"
Chassis Length: 29-3/4"Operation Type: Manual
Power Raise: 14-1/2"Application: Truck
Base Height: 32"Country of Origin (subject to change): Taiwan, Province of China

Description

Hydraulic Fork Lift Jack, Application Truck, Lifting Capacity 4 tons, Lifting Height Min. 3 In., Lifting Height Max. 17-1/2 In., Power Raise 14-1/2 In., Chassis Length 29-3/4 In., Operation Type Manual, Base Length 29-3/4 In., Base Height 32 In., Handle Length 29-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews