Forklift Stand, 7 Tons per Pair, PK2

WESTWARD| Zoro #: G2096403| Mfr #: 4GU79

$158.46 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI
Lifting Height Min. (In.): 9-3/8
Base Size (In.): 8-1/2 x 8-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096403 Mfr #: 4GU79
Standards: ANSILifting Height Min. (In.): 9-3/8
Base Size (In.): 8-1/2 x 8-1/2Item: Forklift Stand
Lifting Height Max. (In.): 14-1/8Lifting Capacity (Tons): 7 (Per Pair)
Country of Origin (subject to change): China

Description

Forklift Stand, Lifting Capacity (Tons) 7 (Per Pair), Lifting Height Min. (In.) 9-3/8, Lifting Height Max. (In.) 14-1/8, Base Size (In.) 8-1/2 x 8-1/2, ANSI, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews