DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Fuel Injection Kit, Import

WESTWARD| Zoro #: G1971216| Mfr #: 1EKD3

$319.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1971216 Mfr #: 1EKD3
Includes: Dual Read Gauge, Adapters, Fittings, and Storage CaseApplication: Import Cars, Mainly European and Japanese
Type: ImportNumber of Pieces: 40
Length (In.): 17-1/2Item: Fuel Injection Kit
Color: CupreousCountry of Origin (subject to change): Taiwan

Product Description

Fuel Injection Kit, Import, Length 17 1/2 In, For Use With Canister And Pressure Gauge, Cupreous, For All Import Car, Mainly European And Japanese, Number of Pieces 40

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.