Utility Funnel with Screen, 5 In. Dia.

WESTWARD| Zoro #: G1919617| Mfr #: 1EKF2

$2.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticLength: 6"Total Capacity: 25 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919617 Mfr #: 1EKF2
Material: PlasticLength: 6"
Total Capacity: 25 oz.Spout Outside Dia.: 9/16"
Diameter: 5"Color: Translucent
Item: Funnel with ScreenIncludes: 3.2" Screen
Country of Origin (subject to change): China

Description

Funnel with Screen, Total Capacity 25 oz., Diameter 5 In., Plastic, Length 6 In., Spout Outside Dia. 9/16 In., Translucent, No Cover, Includes 3.2 In. Screen

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews