PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Gage Block Set, Rectangular, 36 Pc

WESTWARD| Zoro #: G1978225| Mfr #: 2YNK7

$201.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): -Material: SteelThroat Depth (In.): 0.00005
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978225 Mfr #: 2YNK7
Length (In.): -Material: Steel
Throat Depth (In.): 0.00005Accuracy (In.): -
Measuring Range (In.): -Width (In.): -
Tolerance: -Includes: 9 Blocks Each 0.1001 thru 0.1009" Step of 0.0001", 0.101 thru 0.109" Step of 0.001", 0.110 thru 0.190" Step of 0.01", 5 Blocks 0.100 thru 0.500" Step of 0.1", 4 Blocks 0.050, 1, 2, and 4", Wood Case
Holes: -Application: For High Tolerance Checking of Thickness
Height (In.): -Grinding Step (In.): -
Item: Gage Block Set,36 PcMeets/Exceeds: -
Shape: RectangularGrade: -
Capacity (In.): -Country of Origin (subject to change): China

Description

Gage Block Set,36 Pc, Rectangular, Steel, Throat Depth 0.00005 In., Includes 9 Blocks Each 0.1001 thru 0.1009 In Step of 0.0001 In, 0.101 thru 0.109 In Step of 0.001 In, 0.110 thru 0.190 In Step of 0.01 In, 5 Blocks 0.100 thru 0.500 In Step of 0.1 In, 4 Blocks 0.050, 1, 2, and 4 In, Wood Case

Reviews