KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Garden Hose Nozzle, Soft Grip, 6 In,

WESTWARD| Zoro #: G1737845| Mfr #: 2LPN6

$14.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: Easy Click/Flow Control Switch
Item: Water Nozzle
Features: Easy Click/Flow Control Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737845 Mfr #: 2LPN6
Flow Rate: Easy Click/Flow Control SwitchItem: Water Nozzle
Features: Easy Click/Flow Control SwitchColor: Blue/Gray
Connection: GHTConstruction: Rezimar Body
Max. Pressure: 60 psiFlow Control: Rubber
Max. Temp.: 100 Degrees FDesign: Pistol Grip, Multi-Pattern
Country of Origin (subject to change): China

Description

Water Nozzle, Design Pistol Grip, Multi-Pattern, Features Easy Click/Flow Control Switch, Construction Rezimar Body, Connection GHT, Flow Rate Easy Click/Flow Control Switch, Max. Pressure 60 psi, Max. Temp. 100 Degrees F, Color Blue/Gray, Flow Control Rubber

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews