Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gear Puller, Reversible, 5 tons

  • Zoro #: G3112369
  • Mfr #: 45FF29

$83.63

  • Number of Jaws: 2 or 3
  • Item: Reversible Gear Puller
  • Screw Length: FORCEING SCREW : 6-15/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Westward #45FF29 Specifications

  • Zoro #: G3112369
  • Mfr #: 45FF29
Number of Jaws: 2 or 3 Item: Reversible Gear Puller
Screw Length: FORCEING SCREW : 6-15/16" Jaw Spread: 8"
Locking: Removes and Installs Water Pumps, Alternators and Other Pulleys Features: Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs
Screw Size: Assemble Bolt:5/16"-24, Forceing screw: 9/16"-20 Jaw Reach: 5-1/2"(139.7mm)
For Use With: Removes and Installs Water Pumps, Alternators and Other Pulleys Jaw Style: Reversible
Capacity: 5 ton Country of Origin (subject to change): Taiwan, Province of China

Description

There are pullers specifically designed for use with blind bearing holes or rotating machine shafts, known as bearing pullers. Take a look at the features for Westward Reversible Gear Puller. Capacity: 5 ton, Features: Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs, Jaw Reach: 5-1/2"(139.7mm).

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #45FF29