JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

WESTWARD LED 12 Lumens White Rechargeable Flashlight

VALUE BRAND| Zoro #: G0495887| Mfr #: 5RHP3

$23.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0495887 Mfr #: 5RHP3
Lamp Type: LedSafety Rated: Not Safety Rated
Switch Type: Push buttonLamp Life: 50, 000 hr.
Length: 6.08"Flashlight Body Material: Plastic
Battery Burn Time: 4/8 hr.Item: Handheld Flashlight
Flashlight Grouping Type: Handheld FlashlightBeam Distance: 30m
Flashlight Battery Size: 1.5VRechargeable: Yes
Flashlight Battery Type: NiCdLight Output Modes: High
Flashlight Beam Type: FixedBody Dia.: 1.45"
Flashlight Grade: General PurposeBody Color: White
Maximum Lumens Output: 12Lens Material: Polystyrene
Run Time on High Setting: 4 hr.Lumens: 12
Lumens Range: 0 to 49Batteries Included: Yes
Weight with Batteries: 5.92 oz.Number of Batteries: 1
Country of Origin (subject to change): China

Product Description

Light up dark spaces and places with this general purpose handheld flashlight from Westward. This white general purpose handheld flashlight takes 1.5V batteries and outputs 12 lumens. This handheld flashlight has a push button switch and the body is made of plastic. With a handy rechargeable battery, it can be used for multiple occasions. It has a run time of 4 hours on the highest setting and a burn time of 4/8 hr. The length is 6.08" long. It features a lumen range from 0 to 49. Enjoy long lasting light with a lamp life of 50,000 hours.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.