JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

WESTWARD LED 9 Lumens Silver Crank Flashlight

VALUE BRAND| Zoro #: G1659244| Mfr #: 2XTG9

$41.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659244 Mfr #: 2XTG9
Lamp Type: LedSwitch Type: Push button
Safety Rated: Not Safety RatedItem: Hands Free Light
Flashlight Grouping Type: Hands Free LightFlashlight Grade: General Purpose
Body Color: SilverMaximum Lumens Output: 9
Lens Material: PolycarbonateRun Time on High Setting: 0.3 hr.
Lumens: 9Lumens Range: 0 to 49
Batteries Included: YesLength: 5.87"
Flashlight Body Material: PlasticBattery Burn Time: 0.3 hr.
Country of Origin (subject to change): China

Product Description

Finding your way in the dark is a cinch with this durable, compact general purpose hands free light from Westward. This silver general purpose hands free light produces 9 lumens. This hands free light has a push button switch and the body is made of plastic. Featuring a lumens range from 0 to 49, this product gives you the right amount of light when you need it most. You'll get the most out of your hands free light with 0.3 hours of run time on the highest setting. The length is 5.87" long.

Product Reviews

Save 15%. Sign up for Z-mail.