Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Hand Tool Kit, No. of Pcs. 9

  • Zoro #: G0494864
  • Mfr #: 4PM19

$51.59

  • Tool Storage Included: Yes
  • Tool Families Included: Pliers, Screwdrivers
  • Number of Pieces: 9
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #4PM19 Specifications

  • Zoro #: G0494864
  • Mfr #: 4PM19
Tool Storage Included: Yes Tool Families Included: Pliers, Screwdrivers
Number of Pieces: 9 Nonsparking: No
Number of Pliers: 4 Screwdrivers Included: Slotted 3/4" x 2-1/2", 1/8" x 4", Phillips #00 x 2-1/2", #0 x 4", #1 x 4"
Tool Kit Product Grouping: Tool Kits Item: Electronics Tool Kit
Number of Screwdrivers: 5 Pliers Included: Bent Nose, Long Nose, Extra Long Needle Nose, Diagonal Cutting
Tool Storage Type Included: Case Includes: Bent Nose, Long Nose, Extra Long Needle Nose, Diagonal Cutters, Slotted 3/4 x 21/2" and 1/8 x 4", Phillips #00 x 21/2, #0 x 4 and #1 x 4
Sub-Category: Electronics Tool Set Insulated / Uninsulated: Uninsulated
SAE or Metric: SAE Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tool Kit Product Grouping Tool Kits, Tool Families Included Pliers, Screwdrivers, Electronics Tool Kit, Number of Pieces 9, Number of Pliers 4, Number of Screwdrivers 5, Insulated / Uninsulated Uninsulated, Nonsparking No, Tool Storage Included Yes, Tool Storage Type Included Case

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #4PM19