Glue Gun Kit, 12 PC

WESTWARD| Zoro #: G0817826| Mfr #: 4YR47

$70.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Feed: Lever
Voltage: 120
Function: Trigger Advance Provides Better Control and Uniform Application of Glue, Wire Stand Keeps Hot Glue Above and Off Working Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817826 Mfr #: 4YR47
Feed: LeverVoltage: 120
Function: Trigger Advance Provides Better Control and Uniform Application of Glue, Wire Stand Keeps Hot Glue Above and Off Working SurfaceType: 12 Piece, Heavy Duty Glue Gun Kit
Glue Stick Capacity: 1/2"Watts: 100
Item: Electric Glue GunIncludes: 100 W Glue Gun with 3 Special Use Nozzles, Non-stick Work Pad, 6 High Temperature Glue Sticks, Wire Stand and Carrying Case, Lifetime Warranty
Switch Type: Convenient On/OffCountry of Origin (subject to change): Taiwan, Province of China

Description

Electric Glue Gun, 12 Piece, Heavy Duty Glue Gun Kit, 100 Watts, Voltage 120, Feed Lever, Glue Stick Capacity 1/2 In., Switch Type Convenient On/Off, Function Trigger Advance Provides Better Control and Uniform Application of Glue, Wire Stand Keeps Hot Glue Above and Off Working Surface, Includes 100 W Glue Gun with 3 Special Use Nozzles, Non-stick Work Pad, 6 High Temperature Glue Sticks, Wire Stand and Carrying Case, Lifetime Warranty

Reviews