Westward
Grease Fitting Kit, No. Pieces 100, PK100
- Zoro #: G0741489
- Mfr #: 52PA06
Hover or click to zoom Tap to zoom
Key Features
- Item: Grease Fitting Kit
- Grease Fitting Style: Standard
- Dimension Type: SAE
- Thread Size: 1/4"-28, 1/8"-27
- Fitting Material: Steel
- Thread Type: PTF, SAE-LT
- Number of Pieces: 100
- Sizes Included: (10) 1/4"-28 45 Degrees Fittings, (10) 1/4"-28 90 Degrees Fittings, (10) 1/8"-27 45 Degrees Fittings, (10) 1/8"-27 90 Degrees Fittings, (30) 1/4"-28 Straight Fittings, (30) 1/8"-27 Straight Fittings, Plastic Storage Case
$29.17
Pk of 100, $0.29/ea
Subtotal: $29.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Westward
- MFR #52PA06
- Zoro #G0741489
- Country of OriginIndia
- Category Grease Fittings
Dimensions
Thread Size | 1/4"-28, 1/8"-27 |
Sizes Included | (10) 1/4"-28 45 Degrees Fittings, (10) 1/4"-28 90 Degrees Fittings, (10) 1/8"-27 45 Degrees Fittings, (10) 1/8"-27 90 Degrees Fittings, (30) 1/4"-28 Straight Fittings, (30) 1/8"-27 Straight Fittings, Plastic Storage Case |
Details
Item | Grease Fitting Kit |
Grease Fitting Style | Standard |
Dimension Type | SAE |
Fitting Material | Steel |
Thread Type | PTF, SAE-LT |
Number of Pieces | 100 |
Product Type | Grease Fitting Kit |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type PTF, SAE-LT, Number of Pieces 100, Package Quantity 100
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #52PA06
Explore more
- WESTWARD Grease Fitting Kit, General All Purpose 2CAN7
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 52NZ22
- WESTWARD Grease Fitting, 45 Deg., Stl, 13/16" L, PK10 52NZ69
- WESTWARD Fitting Cap, 90 Deg., PP, 55/64"L, Yllw, PK10 52NZ20
- WESTWARD Grease Fitting, 45 Degree, Round, PK5 5NUF8
- WESTWARD Fitting Cap, PP, 1-21/32" L, White, PK10 52NZ40
- WESTWARD Grease Fitting, Straight, SS, 33/64" L, PK10 52NZ78
- LEGACY GREASE FITTING METRIC 6MM ASSORTMENT LML5910
- ZORO SELECT Grease Fitting Cap, Yellow, PK10 GFCYELLOW
- WILMAR 10PK 14x28 Str Fitting W54240
- FLINT HILLS TRADING Grease Fitting Stainless Steel Assortment 50 Pieces DISP-GFSS50
- Westward Grease Fittings