Shop Alternate Products
This Product is Discontinued
Westward
Grease Gun LED Light (Discontinued)
Mfr # 21EM29
Zoro # G5313761
This Product is Discontinued
Key Features
- Overall Dia. (In.) 0.43"
- Overall Length 2.07"
- Color Silver Gray & Black
- Sub-Category Tools and Meters
- Fitting End (In.) 1/8 MNPT