Grinding Wheel, T1, 10x1-1/2x1-1/4, AO, 46 G

WESTWARD| Zoro #: G0998015| Mfr #: 66253440204

$54.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0998015 Mfr #: 66253440204
Abrasive Wheel Hardness: VAbrasive Wheel Type: Type 1
Bond Type: VitrifiedAbrasive Material: Aluminum Oxide
Thickness: 1-1/2"Specification: A46-VBE
Max. RPM: 2485Grit: 46
Grade: CoarseItem: Straight Grinding Wheel
Arbor Hole Size: 1-1/4"Includes: 3/4", 7/8" and 1" Arbor Bushings
Abrasive Grit: 46Color: Brown
Abrasive Wheel Diameter: 10"Application: Bench Grinding
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 1-1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness V, Max. RPM 2485, Specification A46-VBE, Grade not specified, Bond Type Vitrified