Grinding Wheel, T1, 10x1-1/2x1-1/4, SC, 60 G

WESTWARD| Zoro #: G2097977| Mfr #: 6NX47

$133.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2097977 Mfr #: 6NX47
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Abrasive Material: Silicon CarbideThickness: 1-1/2"
Specification: C60-VKMax. RPM: 2485
Grit: 60Grade: not specified
Item: Straight Grinding WheelArbor Hole Size: 1-1/4"
Includes: 3/4", 7/8" and 1" Arbor BushingsAbrasive Grit: 60
Color: GreenAbrasive Wheel Diameter: 10"
Application: Bench GrindingBond Type: Vitrified
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 1-1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Silicon Carbide, Abrasive Grit 60, Abrasive Wheel Hardness V, Max. RPM 2485, Specification C60-VK, Grade not specified, Bond Type Vitrified

Product Reviews

Save 15%. Sign up for Z-mail.