Grinding Wheel, T1, 10x1x1-1/4, AO, 24 G

WESTWARD| Zoro #: G1198337| Mfr #: 66253440534

$36.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1198337 Mfr #: 66253440534
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Max. RPM: 2485Grit: 24
Grade: Extra CoarseItem: Straight Grinding Wheel
Includes: 3/4", 7/8" and 1" Arbor BushingsAbrasive Grit: 24
Color: BrownAbrasive Wheel Diameter: 10"
Application: Bench GrindingBond Type: Vitrified
Abrasive Material: Aluminum OxideThickness: 1"
Arbor Hole Size: 1-1/4"Specification: A24-VBE
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 1 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Abrasive Wheel Hardness V, Max. RPM 2485, Specification A24-VBE, Grade not specified, Bond Type Vitrified

Product Reviews