Grinding Wheel, T1, 10x1x1-1/4, AO, 46 G

WESTWARD| Zoro #: G1153467| Mfr #: 66253440533

$42.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153467 Mfr #: 66253440533
Abrasive Wheel Hardness: VAbrasive Wheel Type: Type 1
Abrasive Material: Aluminum OxideThickness: 1"
Specification: A46-VBEMax. RPM: 2485
Grit: 46Grade: Coarse
Item: Straight Grinding WheelArbor Hole Size: 1-1/4"
Includes: 3/4", 7/8" and 1" Arbor BushingsAbrasive Grit: 46
Color: BrownAbrasive Wheel Diameter: 10"
Application: Bench GrindingBond Type: Vitrified
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 1 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness V, Max. RPM 2485, Specification A46-VBE, Grade not specified, Bond Type Vitrified