Grinding Wheel, T1, 10x1x1-1/4, AO, 60 G

WESTWARD| Zoro #: G1069643| Mfr #: 66253440535

$45.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1069643 Mfr #: 66253440535
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Arbor Hole Size: 1-1/4"Abrasive Grit: 60
Abrasive Wheel Diameter: 10"Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 1 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness V, Max. RPM 2485, Specification A60-VBE, Grade Medium, Bond Type Vitrified

Product Reviews