Grinding Wheel, T1, 12x2x1-1/2, AO, 24 G

WESTWARD |Zoro #: G2194437|Mfr #: 6NX49

$103.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2194437 Mfr #: 6NX49
Wheel Type: Type 1Item: Straight Grinding Wheel
Abrasive Material: Aluminum OxideBond Type: Vitrified
Application: Bench GrindingDiameter: 12"
Arbor Size: 1-1/2"Thickness: 2"
Specification: A24 Q5 V877Max. RPM: 2100
Grit: 24Grade: Extra Coarse
Includes: 1" and 1-1/4" Arbor BushingsColor: Gray
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Wheel Type Type 1, Diameter 12 In., Thickness 2 In., Arbor Size 1-1/2 In., Abrasive Material Aluminum Oxide, Grit 24, Grade Extra Coarse, Bond Type Vitrified, Specification A24 Q5 V877, Application Bench Grinding, Max. RPM 2100, Color Gray

Product Reviews