Grinding Wheel, T1, 12x2x1-1/2, AO, 36 G

WESTWARD| Zoro #: G1709477| Mfr #: 66253440517

$148.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1709477 Mfr #: 66253440517
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Arbor Hole Size: 1-1/2"Abrasive Grit: 36
Abrasive Wheel Diameter: 12"Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 2 In., Arbor Hole Size 1-1/2 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Abrasive Wheel Hardness V, Max. RPM 2070, Specification A36-VBE, Grade not specified, Bond Type Vitrified

Product Reviews