Grinding Wheel, T1, 12x2x1-1/2, AO, 46 G

WESTWARD| Zoro #: G0533391| Mfr #: 66253440519

$155.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0533391 Mfr #: 66253440519
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Item: Straight Grinding WheelArbor Hole Size: 1-1/2"
Includes: 1" and 1-1/4" Arbor BushingsAbrasive Grit: 46
Color: BrownAbrasive Wheel Diameter: 12"
Application: Bench GrindingBond Type: Vitrified
Abrasive Material: Aluminum OxideThickness: 2"
Specification: A46-VBEMax. RPM: 2070
Grit: 46Grade: Coarse
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 2 In., Arbor Hole Size 1-1/2 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness V, Max. RPM 2070, Specification A46-VBE, Grade Coarse, Bond Type Vitrified

Product Reviews