JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Grinding Wheel, T1, 12x2x1-1/2, SC, 80 G

WESTWARD| Zoro #: G0757197| Mfr #: 66253440520

$227.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0757197 Mfr #: 66253440520
Abrasive Wheel Hardness: VAbrasive Wheel Type: Type 1
Grit: 80Grade: Fine
Item: Straight Grinding WheelArbor Hole Size: 1-1/2"
Includes: 1" and 1-1/4" Arbor BushingsAbrasive Grit: 80
Color: greenAbrasive Wheel Diameter: 12"
Application: Bench GrindingBond Type: Vitrified
Abrasive Material: Silicon CarbideThickness: 2"
Specification: C80-VKMax. RPM: 2070
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 2 In., Arbor Hole Size 1-1/2 In., Abrasive Material Silicon Carbide, Abrasive Grit 80, Abrasive Wheel Hardness V, Max. RPM 2070, Specification C80-VK, Grade not specified, Bond Type Vitrified

Product Reviews

Save 15%. Sign up for Z-mail.