Grinding Wheel, T1, 14x2x1-1/2, AO, 36 G

WESTWARD| Zoro #: G1323034| Mfr #: 6NX55

$180.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1323034 Mfr #: 6NX55
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Grade: not specifiedItem: Straight Grinding Wheel
Arbor Hole Size: 1-1/2"Includes: 1" and 1-1/4" Arbor Bushings
Abrasive Grit: 36Color: Brown
Abrasive Wheel Diameter: 14"Application: Bench Grinding
Bond Type: VitrifiedAbrasive Material: Aluminum Oxide
Thickness: 2"Specification: A36-VBE
Max. RPM: 1800Grit: 36
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 2 In., Arbor Hole Size 1-1/2 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Abrasive Wheel Hardness V, Max. RPM 1800, Specification A36-VBE, Grade not specified, Bond Type Vitrified

Product Reviews