Grinding Wheel, T1, 14x2x1-1/2, AO, 46 G

WESTWARD| Zoro #: G0399104| Mfr #: 66253440509

$182.24 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Bench Grinding
Color: Brown
Includes: 1" and 1-1/4" Arbor Bushings

Technical Specifications

Zoro #: G0399104 Mfr #: 66253440509
Abrasive Wheel Hardness: VAbrasive Wheel Type: Type 1
Thickness: 2"Specification: A46-VBE
Max. RPM: 1800Grit: 46
Grade: CoarseItem: Straight Grinding Wheel
Arbor Hole Size: 1-1/2"Includes: 1" and 1-1/4" Arbor Bushings
Abrasive Grit: 46Color: Brown
Abrasive Wheel Diameter: 14"Application: Bench Grinding
Bond Type: VitrifiedAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 2 In., Arbor Hole Size 1-1/2 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness V, Max. RPM 1800, Specification A46-VBE, Grade not specified, Bond Type Vitrified

Product Reviews