Grinding Wheel, T1, 14x2x1-1/2, SC, 60 G

WESTWARD| Zoro #: G1091903| Mfr #: 66253440512

$362.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1091903 Mfr #: 66253440512
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Color: GreenAbrasive Wheel Diameter: 14"
Application: Bench GrindingBond Type: Vitrified
Abrasive Material: Silicon CarbideThickness: 2"
Specification: C60-VKMax. RPM: 2070
Grit: 60Grade: Medium
Item: Straight Grinding WheelArbor Hole Size: 1-1/2"
Includes: 1" and 1-1/4" Arbor BushingsAbrasive Grit: 60
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 2 In., Arbor Hole Size 1-1/2 In., Abrasive Material Silicon Carbide, Abrasive Grit 60, Abrasive Wheel Hardness V, Max. RPM 2070, Specification C60-VK, Grade Medium, Bond Type Vitrified

Product Reviews

Save 15%. Sign up for Z-mail.