Grinding Wheel, T1, 5x1/2x1, AO, 36 G

WESTWARD| Zoro #: G1136457| Mfr #: 66253440505

$11.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1136457 Mfr #: 66253440505
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Abrasive Wheel Diameter: 5"Bond Type: Vitrified
Abrasive Material: Aluminum OxideThickness: 1/2"
Specification: A36-VBEMax. RPM: 4965
Application: Bench GrindingGrit: 36
Grade: CoarseItem: Straight Grinding Wheel
Arbor Hole Size: 1"Includes: 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
Abrasive Grit: 36Color: Brown
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 5 In., Thickness 1/2 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Abrasive Wheel Hardness V, Max. RPM 4965, Specification A36-VBE, Grade not specified, Bond Type Vitrified

Product Reviews