Grinding Wheel, T1, 6x1/2x1, AO, 60 G

WESTWARD| Zoro #: G0264537| Mfr #: 66253440499

$13.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0264537 Mfr #: 66253440499
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Max. RPM: 4140Grit: 60
Grade: MediumItem: Straight Grinding Wheel
Arbor Hole Size: 1"Includes: 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
Abrasive Grit: 60Color: Brown
Abrasive Wheel Diameter: 6"Application: Bench Grinding
Bond Type: VitrifiedAbrasive Material: Aluminum Oxide
Thickness: 1/2"Specification: A60-VBE
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1/2 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness V, Max. RPM 4140, Specification A60-VBE, Grade not specified, Bond Type Vitrified

Product Reviews