Grinding Wheel, T1, 6x1/2x1, SC, 80 G

WESTWARD| Zoro #: G2424545| Mfr #: 66253440502

$31.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Bench Grinding
Color: green
Includes: 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2424545 Mfr #: 66253440502
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Specification: C80-VKMax. RPM: 4140
Grit: 80Grade: Fine
Item: Straight Grinding WheelArbor Hole Size: 1"
Includes: 1/2", 5/8" 3/4" and 7/8" Arbor BushingsAbrasive Grit: 80
Color: greenAbrasive Wheel Diameter: 6"
Application: Bench GrindingBond Type: Vitrified
Abrasive Material: Silicon CarbideThickness: 1/2"
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1/2 In., Arbor Hole Size 1 In., Abrasive Material Silicon Carbide, Abrasive Grit 80, Abrasive Wheel Hardness V, Max. RPM 4140, Specification C80-VK, Grade not specified, Bond Type Vitrified

Product Reviews