Grinding Wheel, T1, 6x1x1, AO, 36 G

WESTWARD| Zoro #: G0701041| Mfr #: 6NX11

$28.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0701041 Mfr #: 6NX11
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Grade: not specifiedItem: Straight Grinding Wheel
Arbor Hole Size: 1"Includes: 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
Abrasive Grit: 36Color: Brown
Abrasive Wheel Diameter: 6"Application: Bench Grinding
Bond Type: VitrifiedAbrasive Material: Aluminum Oxide
Thickness: 1"Specification: A36-VBE
Max. RPM: 4140Grit: 36
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Abrasive Wheel Hardness V, Max. RPM 4140, Specification A36-VBE, Grade not specified, Bond Type Vitrified

Product Reviews