Grinding Wheel, T1, 6x1x1, AO, 60 G

WESTWARD| Zoro #: G2009901| Mfr #: 66253440329

$25.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Bench Grinding
Color: Brown
Includes: 1/2", 5/8" 3/4" and 7/8" Arbor Bushings

Technical Specifications

Zoro #: G2009901 Mfr #: 66253440329
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Abrasive Grit: 60Color: Brown
Abrasive Wheel Diameter: 6"Application: Bench Grinding
Bond Type: VitrifiedAbrasive Material: Aluminum Oxide
Thickness: 1"Specification: A60-VBE
Max. RPM: 4140Grit: 60
Grade: MediumItem: Straight Grinding Wheel
Arbor Hole Size: 1"Includes: 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness V, Max. RPM 4140, Specification A60-VBE, Grade not specified, Bond Type Vitrified

Product Reviews