Grinding Wheel, T1, 6x1x1, AO, 80 G

WESTWARD| Zoro #: G1426914| Mfr #: 66253440328

$28.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1426914 Mfr #: 66253440328
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Specification: A80-VBEMax. RPM: 4140
Grit: 80Grade: Medium
Item: Straight Grinding WheelArbor Hole Size: 1"
Includes: 1/2", 5/8" 3/4" and 7/8" Arbor BushingsAbrasive Grit: 80
Color: BrownAbrasive Wheel Diameter: 6"
Application: Bench GrindingBond Type: Vitrified
Abrasive Material: Aluminum OxideThickness: 1"
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness V, Max. RPM 4140, Specification A80-VBE, Grade Medium, Bond Type Vitrified

Product Reviews