Grinding Wheel, T1, 6x1x1, SC, 60 G

WESTWARD| Zoro #: G2193606| Mfr #: 66253440332

$29.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2193606 Mfr #: 66253440332
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Abrasive Grit: 60Abrasive Wheel Diameter: 6"
Arbor Hole Size: 1"Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Silicon Carbide, Abrasive Grit 60, Abrasive Wheel Hardness V, Max. RPM 4140, Specification C60-VK, Grade Medium, Bond Type Vitrified

Product Reviews

Save 15%. Sign up for Z-mail.