FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Grinding Wheel, T1, 6x3/4x1, AO, 60 G

WESTWARD| Zoro #: G1931867| Mfr #: 66253440318

$22.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1931867 Mfr #: 66253440318
Abrasive Wheel Hardness: VAbrasive Wheel Type: Type 1
Specification: A60-VBEMax. RPM: 4140
Grit: 60Grade: not specified
Item: Straight Grinding WheelArbor Hole Size: 1"
Includes: 1/2", 5/8" 3/4" and 7/8" Arbor BushingsAbrasive Grit: 60
Color: BrownAbrasive Wheel Diameter: 6"
Application: Bench GrindingBond Type: Vitrified
Abrasive Material: Aluminum OxideThickness: 3/4"
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 3/4 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness V, Max. RPM 4140, Specification A60-VBE, Grade not specified, Bond Type Vitrified

Product Reviews