Grinding Wheel, T1, 6x3/4x1, SC, 100 G

WESTWARD| Zoro #: G0845424| Mfr #: 66253440327

$27.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845424 Mfr #: 66253440327
Abrasive Wheel Hardness: VAbrasive Wheel Type: Type 1
Grit: 100Grade: Very Fine
Item: Straight Grinding WheelArbor Hole Size: 1"
Includes: 1/2", 5/8" 3/4" and 7/8" Arbor BushingsAbrasive Grit: 100
Color: greenAbrasive Wheel Diameter: 6"
Application: Bench GrindingBond Type: Vitrified
Abrasive Material: Silicon CarbideThickness: 3/4"
Specification: C100-VKMax. RPM: 4140
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 3/4 In., Arbor Hole Size 1 In., Abrasive Material Silicon Carbide, Abrasive Grit 100, Abrasive Wheel Hardness V, Max. RPM 4140, Specification C100-VK, Grade not specified, Bond Type Vitrified

Product Reviews

Save 15%. Sign up for Z-mail.