Grinding Wheel, T1, 6x3/4x1, SC, 60 G

WESTWARD| Zoro #: G1000657| Mfr #: 66253440325

$42.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1000657 Mfr #: 66253440325
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Arbor Hole Size: 1"Abrasive Grit: 60
Abrasive Wheel Diameter: 6"Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 3/4 In., Arbor Hole Size 1 In., Abrasive Material Silicon Carbide, Abrasive Grit 60, Abrasive Wheel Hardness V, Max. RPM 4140, Specification C60-VK, Grade not specified, Bond Type Vitrified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.