Grinding Wheel, T1, 7x1x1, AO, 36 G

WESTWARD| Zoro #: G1018981| Mfr #: 66253440298

$36.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1018981 Mfr #: 66253440298
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Specification: A36-VBEMax. RPM: 3600
Grit: 36Grade: not specified
Item: Straight Grinding WheelArbor Hole Size: 1"
Includes: 1/2", 5/8" 3/4" and 7/8" Arbor BushingsAbrasive Grit: 36
Color: BrownAbrasive Wheel Diameter: 7"
Application: Bench GrindingBond Type: Vitrified
Abrasive Material: Aluminum OxideThickness: 1"
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Abrasive Wheel Hardness V, Max. RPM 3600, Specification A36-VBE, Grade not specified, Bond Type Vitrified

Product Reviews