PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1x1, AO, 80 G

WESTWARD| Zoro #: G1454661| Mfr #: 66253440296

$32.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1454661 Mfr #: 66253440296
Abrasive Wheel Hardness: VAbrasive Wheel Type: Type 1
Abrasive Wheel Diameter: 7"Application: Bench Grinding
Bond Type: VitrifiedAbrasive Material: Aluminum Oxide
Thickness: 1"Specification: A80-VBE
Max. RPM: 3600Grit: 80
Grade: MediumItem: Straight Grinding Wheel
Arbor Hole Size: 1"Includes: 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
Abrasive Grit: 80Color: Brown
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness V, Max. RPM 3600, Specification A80-VBE, Grade not specified, Bond Type Vitrified

Product Reviews