Grinding Wheel, T1, 7x1x1, SC, 60 G

WESTWARD| Zoro #: G1922593| Mfr #: 66253440303

$53.20 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Bench Grinding
Color: green
Includes: 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1922593 Mfr #: 66253440303
Abrasive Wheel Hardness: VAbrasive Wheel Type: Type 1
Thickness: 1"Specification: C60-VK
Max. RPM: 3600Grit: 60
Grade: MediumItem: Straight Grinding Wheel
Arbor Hole Size: 1"Includes: 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
Abrasive Grit: 60Color: green
Abrasive Wheel Diameter: 7"Application: Bench Grinding
Bond Type: VitrifiedAbrasive Material: Silicon Carbide
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Silicon Carbide, Abrasive Grit 60, Abrasive Wheel Hardness V, Max. RPM 3600, Specification C60-VK, Grade not specified, Bond Type Vitrified

Product Reviews