20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Grinding Wheel, T1, 7x1x1, SC, 80 G

WESTWARD| Zoro #: G0818352| Mfr #: 66253440301

$36.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818352 Mfr #: 66253440301
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Abrasive Grit: 80Color: green
Abrasive Wheel Diameter: 7"Application: Bench Grinding
Bond Type: VitrifiedAbrasive Material: Silicon Carbide
Thickness: 1"Specification: C80-VK
Max. RPM: 3600Grit: 80
Grade: FineItem: Straight Grinding Wheel
Arbor Hole Size: 1"Includes: 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Silicon Carbide, Abrasive Grit 80, Abrasive Wheel Hardness V, Max. RPM 3600, Specification C80-VK, Grade not specified, Bond Type Vitrified

Product Reviews

Save 15%. Sign up for Z-mail.