Grinding Wheel, T1, 8x1x1, AO, 24 G

WESTWARD| Zoro #: G1888476| Mfr #: 66253440284

$23.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1888476 Mfr #: 66253440284
Abrasive Wheel Hardness: VAbrasive Wheel Type: Type 1
Abrasive Material: Aluminum OxideThickness: 1"
Specification: A24-VBEMax. RPM: 3600
Grit: 24Grade: Extra Coarse
Item: Straight Grinding WheelArbor Hole Size: 1"
Includes: 1/2", 5/8" 3/4" and 7/8" Arbor BushingsAbrasive Grit: 24
Color: BrownAbrasive Wheel Diameter: 8"
Application: Bench GrindingBond Type: Vitrified
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Abrasive Wheel Hardness V, Max. RPM 3600, Specification A24-VBE, Grade not specified, Bond Type Vitrified