Grinding Wheel, T1, 8x1x1, AO, 60 G

WESTWARD| Zoro #: G2263231| Mfr #: 66253440282

$65.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263231 Mfr #: 66253440282
Abrasive Wheel Type: Type 1Abrasive Wheel Hardness: V
Max. RPM: 3600Grit: 60
Grade: MediumItem: Straight Grinding Wheel
Includes: 1/2", 5/8" 3/4" and 7/8" Arbor BushingsAbrasive Grit: 60
Color: BrownAbrasive Wheel Diameter: 8"
Application: Bench GrindingBond Type: Vitrified
Abrasive Material: Aluminum OxideThickness: 1"
Arbor Hole Size: 1"Specification: A60-VBE
Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness V, Max. RPM 3600, Specification A60-VBE, Grade not specified, Bond Type Vitrified

Product Reviews