Grinding Wheel, T1, 8x1x1, AO, 80 G

WESTWARD| Zoro #: G2051533| Mfr #: 66253440283

$27.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2051533 Mfr #: 66253440283
Abrasive Wheel Hardness: VAbrasive Wheel Type: Type 1
Arbor Hole Size: 1"Abrasive Grit: 80
Abrasive Wheel Diameter: 8"Country of Origin (subject to change): India

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness V, Max. RPM 3600, Specification A80-VBE, Grade not specified, Bond Type Vitrified

Product Reviews